SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Letter Identification Card, R, PK32

BRADY| Zoro #: G0223815| Mfr #: 3420-R

$2.98 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: vinylOverall Height: 3/4"Character Height: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0223815 Mfr #: 3420-R
Material: vinylOverall Height: 3/4"
Character Height: 5/8"Glow-in-the-Dark: No
Legend Color: blackColor: Black on Yellow
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedCharacter Width: 9/16"
Package Type: SheetCharacter: R
Die Cut: YesBackground Color: Yellow
Indoor/Outdoor Usage: Indoor OnlyCharacter Type: Letters
Overall Width: 9/16"Item: Letter Label
Retroreflective Grade: Not RetroreflectiveMarkers per Card: 32
Number of Cards: 32Country of Origin (subject to change): United States

Description

Letter Label, Character R, Character Height 5/8 In., Character Width 9/16 In., Color Black On Yellow, Material Vinyl, Number of Cards 32, 32 Markers per Card, Overall Height 3/4 In., Overall Width 9/16 In., Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized, Package Quantity 32

Reviews