SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Letter Identification Card, T, PK32

BRADY| Zoro #: G0223833| Mfr #: 3420-T

$2.98 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Character Height: 5/8"Material: vinylIndoor/Outdoor Usage: Indoor Only
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0223833 Mfr #: 3420-T
Character Height: 5/8"Material: vinyl
Indoor/Outdoor Usage: Indoor OnlyDie Cut: Yes
Number of Cards: 32Overall Height: 3/4"
Overall Width: 9/16"Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Character Type: LettersColor: Black on Yellow
Glow-in-the-Dark: NoCharacter: T
Retroreflective Grade: Not RetroreflectiveMarkers per Card: 32
Package Type: SheetLegend Color: black
Item: Letter LabelCharacter Width: 9/16"
Background Color: YellowCountry of Origin (subject to change): United States

Description

Letter Label, Character T, Character Height 5/8 In., Character Width 9/16 In., Color Black On Yellow, Material Vinyl, Number of Cards 32, 32 Markers per Card, Overall Height 3/4 In., Overall Width 9/16 In., Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized, Package Quantity 32

Reviews