KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Letter Identification Card, V, PK32

BRADY| Zoro #: G0223851| Mfr #: 3420-V

$2.98 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Character Width: 9/16"
Overall Width: 9/16"
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0223851 Mfr #: 3420-V
Character Width: 9/16"Overall Width: 9/16"
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedNumber of Cards: 32
Background Color: YellowIndoor/Outdoor Usage: Indoor Only
Package Type: SheetDie Cut: Yes
Item: Letter LabelRetroreflective Grade: Not Retroreflective
Character: VMarkers per Card: 32
Glow-in-the-Dark: NoLegend Color: black
Character Height: 5/8"Overall Height: 3/4"
Material: vinylCharacter Type: Letters
Color: Black on YellowCountry of Origin (subject to change): United States

Description

Letter Label, Character V, Character Height 5/8 In., Character Width 9/16 In., Color Black On Yellow, Material Vinyl, Number of Cards 32, 32 Markers per Card, Overall Height 3/4 In., Overall Width 9/16 In., Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized, Package Quantity 32

Reviews