BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Letter Identification Card, Y, PK32

BRADY| Zoro #: G0223885| Mfr #: 3420-Y

$4.12 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Markers per Card: 32Material: vinylStandards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0223885 Mfr #: 3420-Y
Markers per Card: 32Material: vinyl
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedCharacter: Y
Number of Cards: 32Background Color: Yellow
Color: Black on YellowPackage Type: Sheet
Overall Width: 9/16"Overall Height: 3/4"
Item: Letter LabelDie Cut: Yes
Character Type: LettersCharacter Height: 5/8"
Retroreflective Grade: Not RetroreflectiveCharacter Width: 9/16"
Glow-in-the-Dark: NoLegend Color: black
Indoor/Outdoor Usage: Indoor OnlyCountry of Origin (subject to change): United States

Description

Letter Label, Character Y, Character Height 5/8 In., Overall Height 3/4 In., Overall Width 9/16 In., Character Type Letters, Material Vinyl, Background Color Yellow, Retroreflective Grade Not Retroreflective, Glow-in-the-Dark No, Markers per Card 32, Number of Cards 32, Character Width 9/16 In., Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized, Package Type Sheet, Die Cut Yes, Package Quantity 32

Reviews