Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lockout Cable, 20 ft. L

  • Zoro #: G5200343
  • Mfr #: 50954
$34.99
  • Color: Red
  • Item: Cable Lockout
  • Cable Length: 20 ft
See full product details
Orders over $75 ship free.

Brady #50954 Specifications

  • Zoro #: G5200343
  • Mfr #: 50954
Color: Red Item: Cable Lockout
Cable Length: 20 ft Cable Dia.: 1/8 in
Cable Coating Material: Nylon Body Dimensions: No Body
Max. Number of Padlocks: 0 Body Material: No Body
Cable Lockout Style: Cable Only Cable Material: Nylon
Standards: OSHA 1910.147 For Use With: All Purpose Cable Lockout
OSHA Compliant: Yes Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cable Lockout, 20 ft Cable Length, Red, Max. Number of Padlocks 0, Cable Material Nylon, Cable Dia. 1/8 in, Cable Coating Material Nylon, Body Material No Body, Body Dimensions No Body, For Use With All Purpose Cable Lockout, Cable Lockout Style Cable Only, Standards OSHA 1910.147

Reviews of Brady #50954