Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lockout Cable, 4ft, Red, Plstc Coated Steel

  • Zoro #: G7532454
  • Mfr #: 131064
$7.78
  • Body Material: No Body
  • Color: Red
  • Cable Length: 4 ft
See full product details
Orders over $75 ship free.

Brady #131064 Specifications

  • Zoro #: G7532454
  • Mfr #: 131064
Body Material: No Body Color: Red
Cable Length: 4 ft Cable Material: Steel
Max. Number of Padlocks: 0 Cable Dia.: 3/16 in
For Use With: Large Valves Body Dimensions: No Body
Item: Cable Lockout Cable Lockout Style: Cable Only
Cable Coating Material: Plastic Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Cable Lockout, 4 ft. Cable Length, Red, Max. Number of Padlocks 0, Cable Material Steel, Cable Dia. 3/16 In., Cable Coating Material Plastic, Body Material No Body, Body Dimensions No Body, For Use With Large Valves, Cable Lockout Style Cable Only

Reviews of Brady #131064