Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lockout Cable, 6ft, Red, Plstc Coated Steel

  • Zoro #: G8555127
  • Mfr #: 131065
$8.81
  • Cable Dia.: 3/16 in
  • Cable Coating Material: Plastic
  • Body Dimensions: No Body
See full product details
Orders over $75 ship free.

Brady #131065 Specifications

  • Zoro #: G8555127
  • Mfr #: 131065
Cable Dia.: 3/16 in Cable Coating Material: Plastic
Body Dimensions: No Body Body Material: No Body
Color: Red Cable Material: Steel
Item: Cable Lockout Cable Lockout Style: Cable Only
Cable Length: 6 ft Max. Number of Padlocks: 0
For Use With: Large Valves Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Cable Lockout, 6 ft. Cable Length, Red, Max. Number of Padlocks 0, Cable Material Steel, Cable Dia. 3/16 In., Cable Coating Material Plastic, Body Material No Body, Body Dimensions No Body, For Use With Large Valves, Cable Lockout Style Cable Only

Reviews of Brady #131065