KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lockout Cleat, Pk6

BRADY| Zoro #: G1713966| Mfr #: 65406

$7.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
OSHA Compliant: Yes
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1713966 Mfr #: 65406
Width: 2"OSHA Compliant: Yes
Color: RedCircuit Breaker Voltage: 480/600
Length: 2-11/16"Padlock Shackle Max. Dia.: 9/32"
Item: CleatFor Use With: 1AZ01
Max. Number of Padlocks: 1Height: 1"
Material: NylonStandards: OSHA 1910.147
Lockout Type: ComponentCountry of Origin (subject to change): Mexico

Description

Cleat, Component, Circuit Breaker Voltage 480/600, For Use With 1AZ01, Max. Number of Padlocks 1, Padlock Shackle Max. Dia. 9/32 In., Red, Height 1 In., Width 2 In., Length 2-11/16 In., Material Nylon, Package Quantity 6

Reviews