SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Lockout Hasp, Standard, 6 Lock, 5 In. L

BRADY| Zoro #: G0618387| Mfr #: T220

$7.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: No legendStandards: OSHA 1910.147Max. Number of Padlocks: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0618387 Mfr #: T220
Legend: No legendStandards: OSHA 1910.147
Max. Number of Padlocks: 6Material: Steel
Item: Lockout HaspNonsparking: Yes
Coating Material: Epoxy-Coated; Vinyl-CoatedLockout Hasp Style: Scissor-Action
Closed Hasp Hole Size: 1-1/2"Padlock Shackle Max. Dia.: 5/16"
OSHA Compliant: YesLength: 5"
Color: YellowWidth: 2-3/8"
Country of Origin (subject to change): China

Description

Lockout Hasp, Lockout Hasp Style Scissor-Action, Yellow, Max. Number of Padlocks 6, Material Steel, Coating Material Epoxy-Coated; Vinyl-Coated, Closed Hasp Hole Size 1-1/2 In., Length 5 In., Width 2-3/8 In., Padlock Shackle Max. Dia. 5/16 In., Nonsparking Yes

Reviews