Brady
Steel Lockout Hasp, Vinyl-Coated Handle, Standard, 1 in Inside Jaw Dia, Red, 6 Padlocks, 12 Per Pack
Mfr # 65375
Zoro # G3080122
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shackle Dia. 0.4 in
- Style Scissor Action
- Max. Number of Padlocks 6
- Hasp Height 0.35 in
Explore More Products
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5 22075-G
- BRADY Label, Lock, PK40 121448
- BRADY Power Cord Lockout, Red 65673
- BRADY Lockout Hasp, Standard, 6 Lock, PK12 65376
- BRADY BREAKER BLOCKER ARM HOLDER, PK5 51265
- BRADY Push Button Lockout Base, 30mm, Plastc, PK5 130824
- BRADY Confined Space - Solid Lockable Covers S 151051
- BRADY Lockout Hasp, 6 Lock, Blue, PK5 65972
- BRADY Lockout Hasp, 6 Lock, Green, PK5 65973
- CORTECH Equilock Locking Seal, Red, PK100 PCEQ1057C
- BRADY Locking Cylinder Cap, 6-1/2 x 3-1/2, Fine 95137
- Brady Lockout Tagout