KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lockout Kit Sign Rack

BRADY| Zoro #: G1837053| Mfr #: LKX-RACK

$40.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
Language: English
Legend: Safety Lockout Center
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1837053 Mfr #: LKX-RACK
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147Language: English
Legend: Safety Lockout CenterLockout Visibility: Yes
Height: 14"Number of Padlocks Included: 0
Lockout Station Closure Type: ClosedWall Mounting: Yes
Filled/Unfilled: UnfilledDepth: 7-1/2"
Portable: NoWidth: 12-1/3"
Includes: Pre Attached Plastic Hooks, Clear CoverItem: Lockout Station Rack
Number of Components: 0Color: Black/Yellow
Country of Origin (subject to change): Mexico

Description

Lockout Station Rack, Unfilled, Number of Components 0, Number of Padlocks Included 0, Height 14 In., Width 12-1/3 In., Depth 7-1/2 In., Color Black/Yellow, Wall Mounting Yes, Portable No

Reviews