PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Lockout Label, 1-1/8 In. H, 3 In. W, PK6

BRADY| Zoro #: G1542204| Mfr #: 51379

$6.65 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Write on Surface: YesMaterial: vinylLegend Style: Text
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1542204 Mfr #: 51379
Write on Surface: YesMaterial: vinyl
Legend Style: TextLegend/Background Color: Black, Red/White
Height: 1-1/8"Header Legend Color: White
Subject Matter: InstructionHeader: Danger/Peligro
Legend Color: blackBackground Color: White
Legend: Side 1: Danger Locked Out Do Not Remove/Side 2: Property of...EtcItem: Lockout Label
Width: 3"Language: English
Header Background Color: Black, Red, WhiteMetal Detectable: No
Shape: RectangleStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
Country of Origin (subject to change): United States

Description

Lockout Label, Language English, Legend Side 1: Danger Locked Out Do Not Remove/Side 2: Property of...Etc, Header Danger/Peligro, Material Vinyl, Height 1-1/8 In., Width 3 In., Legend Color Black, Background Color White, Legend Style Text, Shape Rectangle, Write on Surface Yes, Package Quantity 6

Reviews