KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lockout Padlock, KD, Blue, 1-3/4"H, PK6

BRADY| Zoro #: G0062851| Mfr #: 51344

$75.07 /pk

This item ships free. Details.Standard ground shipping.
Details:
Number of Pins: 6
Shackle Dia.: 1/4"
Includes: (3) Lockout Labels
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0062851 Mfr #: 51344
Number of Pins: 6Shackle Dia.: 1/4"
Includes: (3) Lockout LabelsBody Material: Thermoplastic
Shackle Material: Hardened SteelBody Width: 1-1/2"
Shackle Width: 3/4"Key Type: Different
Shackle Height: 1-1/2"Shackle Type: Open
Item: Lockout PadlockLegend: Danger Locked Out Do Not Remove
Number of Keys: 1Body Height: 1-3/4"
Standards: OSHA 1910.147Body Color: Blue
Country of Origin (subject to change): China

Description

Lockout Padlock, Key Type Different, Body Material Thermoplastic, Shackle Dia. 1/4 In., Shackle Height 1-1/2 In., Shackle Material Hardened Steel, Shackle Width 3/4 In., Body Width 1-1/2 In., Legend Danger Locked Out Do Not Remove, Includes (3) Lockout Labels, Standards OSHA 1910.147, Body Height 1-3/4 In., Body Color Blue, Shackle Type Open, Number of Keys 1, Number of Pins 6, Package Quantity 6

Reviews