Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lockout Padlock, KD, Green, 1-3/4"H, PK6

  • Zoro #: G0062867
  • Mfr #: 51345

$65.90 ($10.98/unit)

  • Item: Lockout Padlock
  • Body Width: 1-1/2"
  • Number of Pins: 6
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #51345 Specifications

  • Zoro #: G0062867
  • Mfr #: 51345
Item: Lockout Padlock Body Width: 1-1/2"
Number of Pins: 6 Shackle Material: Steel
Body Height: 1-3/4" Key Type: Different
Shackle Dia.: 1/4" Shackle Type: Open
Number of Keys: 1 Shackle Width: 0.8"
Body Color: Green Shackle Height: 1-1/2"
Body Material: Nylon Legend: Danger Locked Out Do Not Remove
Standards: OSHA 1910.147 Includes: (6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
Body Thickness: 0.8" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Lockout padlocks are often used as part of a lockout tagout kit that also includes tags identifying the person doing the lock-and-tag. Take a look at the features for Brady Lockout Padlock. Body Material: Thermoplastic, Key Type: Different, Body Color: Green.

Technical Guides

Reviews of Brady #51345