Brady
Lockout Padlock, Keyed Different, Nylon, Standard Body Size, 1-3/4 in H, Shackle Dia 1/4 in, Red
Mfr # 99552
Zoro # G0062781
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Height 1 3/4 in
- Body Material Plastic
- Body Thickness 41/50 in
- Body Width 1 1/2 in
- Includes (1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Spanish Label
Explore More Products
- BRADY Lockout Padlock, KD, White, 1-3/4"H 143123
- BRADY Lockout Padlock, KD, Brown, 1-3/4"H 103033
- BRADY Lockout Padlock, KD, Orange, 1-3/4"H 99576
- BRADY Lockout Padlock, KA, Brown, 1-7/16"H, PK6 133294
- BRADY Padlock, 6 Pins, Green SDAL-GRN-38ST-KD
- BRADY Lockout Padlock, KA, Red, 3"H, PK3 123414
- BRADY Compact SafeKey Key Retaining Nylon Padlock 1 in Aluminum Shackle KD Black 1PK CPT-BLK-25AL-KD
- BRADY Lockout Padlock, KA, Brown, 1-3/4"H, PK3 118947
- BRADY Lockout Padlock, Nylon, 1/4" W, Brn, PK6 CPT-BRN-25PL-KA6PK
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-1/4"H 3KAYLW-0873
- AMERICAN LOCK Lockout Padlock, KA, Blue, 1-7/8"H A1107KABLU
- Brady Lockout Padlocks