customer-service Help
Brady

Lockout Padlock, KD, Red, 1-3/4"H, PK6

Brady Lockout Padlock, KD, Red, 1-3/4"H, PK6 51339
Tap to zoom
Hover or click to zoom
$81.89
pkg. of 6 ($13.65/ea)
  • Body Color: Red
  • Body Height: 1 3/4 in
  • Body Material: Nylon
See full product details
This item ships free.

Total: $81.89

Brady #51339 Specifications

  • Body Color: Red
  • Body Height: 1 3/4 in
  • Body Material: Nylon
  • Body Thickness: 0.8"
  • Body Width: 1 1/2 in
  • Includes: (6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
  • Key Type: Keyed Different
  • Legend: Danger Locked Out Do Not Remove
  • Shackle Dia.: 1/4 in
  • Shackle Height: 1 1/2 in
  • Shackle Material: Steel
  • Shackle Type: Open
  • Shackle Width: 3/4 in
  • Standards: OSHA 1910.147
  • Number of Pins: 6
  • Number of Keys: 1
  • Item: Lockout Padlock
  • Locking Mechanism: 6-Pin Tumbler
  • Product Type: Lockout Padlock
  • Color: Red
  • Country of Origin (subject to change): China

Description

Lockout Padlock, Key Type Different, Body Material Thermoplastic, Shackle Dia. 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Width 3/4 in, Body Width 1 1/2 in, Legend Danger Locked Out Do Not Remove, Includes (3) Lockout Labels, Standards OSHA 1910.147, Body Height 1 3/4 in, Body Color Red, Shackle Type Open, Package Quantity 6

Reviews of Brady #51339