Lockout Pouch, Unfilled, Pouch Only

BRADY| Zoro #: G1246007| Mfr #: 65292

$29.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1246007 Mfr #: 65292
Language: EnglishPortable: Yes
Standards: OSHA 1910.147Includes: (1) Pouch
Item: Lockout PouchCase Material: Nylon
Case Style: PouchColor: Blue
Number of Components: 0Case Depth: 2"
Filled/Unfilled: UnfilledNumber of Padlocks Included: 0
Case Width: 7-1/2"Case Height: 4-3/4"
Country of Origin (subject to change): China

Product Description

Lockout Pouch, Unfilled, Portable Yes, Number of Components 0, Number of Padlocks Included 0, Case Style Pouch, Blue, Case Height 4-3/4 In., Case Width 7-1/2 In., Case Depth 2 In., Case Material Nylon, Language English

Product Reviews

Save 15%. Sign up for Z-mail.