BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Lockout Sign, 6 x 9In, R/WHT, ACRYL, ENG

BRADY| Zoro #: G0610285| Mfr #: V1LS01A

$24.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
OSHA Compliant: YesLegend: Lockout Safety CenterWidth: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0610285 Mfr #: V1LS01A
OSHA Compliant: YesLegend: Lockout Safety Center
Width: 9"Glow-in-the-Dark: No
Subject Matter: Lockout TagoutDouble-Sided: Yes
Header: No HeaderMounting Style: With Mounting Holes
Background Color: WhiteItem: Lockout Sign
Sign Shape: RectangleLegend Style: Text and Symbol
Material: AcrylicLegend Color: Red
Height: 6"ANSI Compliant: Yes
Retroreflective Grade: Not RetroreflectiveStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
UV Resistant: NoLanguage: English
Country of Origin (subject to change): Mexico

Description

Lockout Sign, Sign Subject Matter Lockout Tagout, Height 6 In., Width 9 In., Sign Material Acrylic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Lockout Safety Center, Printed Language English, Sign Shape Rectangle

Reviews