KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lockout Station, Electrical/Valve Lockout

BRADY| Zoro #: G1058057| Mfr #: LC251M

$388.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Components: 25
Max. Number of Padlocks: 6
Language: English
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1058057 Mfr #: LC251M
Number of Components: 25Max. Number of Padlocks: 6
Language: EnglishIncludes: (3) Red Nylon Padlocks, (3) Yellow Nylon Padlocks, (1) 1" Steel Jaw Dia. Hasp, (1) 1-1/2" Steel Jaw Dia. Hasp, (1) 2-1/2 to 5" Valve Lockout, (1) 1 to 2-1/2" Valve Lockout, (1) Single Pole Breaker Lockout, (2) Multipole Breaker Lockouts, (1) Large Plug Lockout, (1) Small Plug Lockout, (10) Tags
Height: 16"Number of Padlocks Included: 6
Lockout Station Closure Type: ClosedLockout Application: Electrical/Valve Lockout
Wall Mounting: YesItem: Lockout Station
Included Padlock Body Material: NylonFilled/Unfilled: Filled
Depth: 6"Portable: Yes
Width: 14"Standards: OSHA 1910.147
Material: metalLockout Visibility: No
Color: YellowCountry of Origin (subject to change): Multiple

Description

Lockout Station, Filled, Lockout Application Electrical/Valve Lockout, Number of Components 25, Number of Padlocks Included 6, Included Padlock Body Material Nylon, Height 16 In., Width 14 In., Depth 6 In., Color Yellow, Material Metal, Max. Number of Padlocks 6, Wall Mounting Yes, Portable Yes

Reviews