DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Lockout Station, Filled, 10 Locks, Blk/Ylw

BRADY| Zoro #: G1863504| Mfr #: LC205G

$248.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lockout Station Closure Type: Open Front
Language: English
Color: Black/Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1863504 Mfr #: LC205G
Lockout Station Closure Type: Open FrontLanguage: English
Color: Black/YellowKeyed: Different
Legend: Lockout stationHeight: 14"
Lockout Application: General Lockout/TagoutLockout Visibility: Board Only
Width: 20"Includes: (10) 3/4" Blue Shackle Steel Padlocks, (3) 1-1/2"-dia. Steel Lockout Hasps with Epoxy Coating, (25) Vinyl Safety Lockout Tags, (25) Ties
Number of Padlocks Included: 10Portable: No
Material: AcrylicIncluded Padlock Body Material: Steel
Wall Mounting: YesFilled/Unfilled: Filled
Max. Number of Padlocks: 10Item: Lockout Station
Number of Components: 39Country of Origin (subject to change): Multiple

Description

Lockout Station, Filled, Lockout Application General Lockout/Tagout, Number of Components 39, Number of Padlocks Included 10, Included Padlock Body Material Steel, Height 14 In., Width 20 In., Color Black/Yellow, Material Acrylic, Max. Number of Padlocks 10, Wall Mounting Yes, Portable No

Reviews