BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Lockout Station, Filled, 13-1/2 In H

BRADY| Zoro #: G1333394| Mfr #: 51188

$277.63 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: YellowNumber of Padlocks Included: 10Keyed: Different
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1333394 Mfr #: 51188
Color: YellowNumber of Padlocks Included: 10
Keyed: DifferentIncludes: (10) Silver Steel Padlocks, (1) Pocket, (2) 1" Steel Jaw Dia. Hasps, (2) 1-1/2" Steel Jaw Dia. Hasps, (12) Tags
Lockout Visibility: Board OnlyMax. Number of Padlocks: 10
Standards: OSHA 1910.147Lockout Application: General Lockout/Tagout
Wall Mounting: YesPortable: No
Material: polycarbonateLegend: Lockout station
Height: 13-1/2"Included Padlock Body Material: Steel
Lockout Station Closure Type: Open FrontItem: Lockout Station
Number of Components: 26Language: English
Number of Pockets: 1Width: 13-1/2"
Depth: 3/16"Filled/Unfilled: Filled
Country of Origin (subject to change): Multiple

Description

Lockout Station, Filled, Lockout Application General Lockout/Tagout, Number of Components 26, Number of Padlocks Included 10, Included Padlock Body Material Steel, Height 13-1/2 In., Width 13-1/2 In., Depth 3/16 In., Color Yellow, Material Polycarbonate, Max. Number of Padlocks 10, Wall Mounting Yes, Portable No

Reviews