BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Lockout Station, Filled, 21-1/2 In H

BRADY| Zoro #: G1085777| Mfr #: 51196

$756.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 23-1/2"Number of Pockets: 4Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1085777 Mfr #: 51196
Width: 23-1/2"Number of Pockets: 4
Color: YellowFilled/Unfilled: Filled
Legend: Lockout stationStandards: OSHA 1910.147
Number of Padlocks Included: 36Depth: 3/16"
Height: 21-1/2"Material: polycarbonate
Keyed: DifferentPortable: No
Lockout Visibility: Board OnlyWall Mounting: Yes
Language: EnglishLockout Application: General Lockout/Tagout
Includes: (36) Silver Steel Padlocks, (4) Pockets, (3) 1" Steel Jaw Dia. Hasps, (3) 1-1/2" Steel Jaw Dia. Hasps, (36) TagsLockout Station Closure Type: Open Front
Number of Components: 78Included Padlock Body Material: Steel
Item: Lockout StationMax. Number of Padlocks: 36
Country of Origin (subject to change): Multiple

Description

Lockout Station, Filled, Lockout Application General Lockout/Tagout, Number of Components 78, Number of Padlocks Included 36, Included Padlock Body Material Steel, Height 21-1/2 In., Width 23-1/2 In., Depth 3/16 In., Color Yellow, Material Polycarbonate, Max. Number of Padlocks 36, Wall Mounting Yes, Portable No

Reviews