KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lockout Station, Filled, 23-1/2 In H

BRADY| Zoro #: G1536963| Mfr #: 51194

$474.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Keyed: Different
Number of Components: 48
Number of Pockets: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1536963 Mfr #: 51194
Keyed: DifferentNumber of Components: 48
Number of Pockets: 2Width: 11-1/2"
Legend: Lockout stationHeight: 23-1/2"
Lockout Application: General Lockout/TagoutWall Mounting: Yes
Included Padlock Body Material: SteelFilled/Unfilled: Filled
Depth: 3/16"Portable: No
Lockout Visibility: Board OnlyColor: Yellow
Standards: OSHA 1910.147Language: English
Number of Padlocks Included: 20Lockout Station Closure Type: Open Front
Item: Lockout StationIncludes: (20) Silver Steel Padlocks, (2) Pockets, (2) 1" Steel Jaw Dia. Hasps, (2) 1-1/2" Steel Jaw Dia. Hasps, (24) Tags
Material: polycarbonateMax. Number of Padlocks: 20
Country of Origin (subject to change): Multiple

Description

Lockout Station, Filled, Lockout Application General Lockout/Tagout, Number of Components 48, Number of Padlocks Included 20, Included Padlock Body Material Steel, Height 23-1/2 In., Width 11-1/2 In., Depth 3/16 In., Color Yellow, Material Polycarbonate, Max. Number of Padlocks 20, Wall Mounting Yes, Portable No

Reviews