Lockout Station, Filled, 48 Components

BRADY| Zoro #: G1228972| Mfr #: 51189

$485.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 11-1/2"
Color: Yellow
Keyed: Different
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1228972 Mfr #: 51189
Width: 11-1/2"Color: Yellow
Keyed: DifferentNumber of Components: 48
Max. Number of Padlocks: 20Lockout Station Closure Type: Open Front
Filled/Unfilled: FilledWall Mounting: Yes
Includes: (20) Red Nylon Padlocks, (2) Pockets, (2) 1" Steel Jaw Dia. Hasps, (2) 1-1/2" Steel Jaw Dia. Hasps, (24) TagsLanguage: English
Portable: NoLockout Visibility: Board Only
Included Padlock Body Material: NylonItem: Lockout Station
Lockout Application: General Lockout/TagoutNumber of Padlocks Included: 20
Depth: 3/16"Legend: Lockout station
Height: 23-1/2"Material: polycarbonate
Standards: OSHA 1910.147Number of Pockets: 2
Country of Origin (subject to change): Multiple

Description

Lockout Station, Filled, Lockout Application General Lockout/Tagout, Number of Components 48, Number of Padlocks Included 20, Included Padlock Body Material Nylon, Height 23-1/2 In., Width 11-1/2 In., Depth 3/16 In., Color Yellow, Material Polycarbonate, Max. Number of Padlocks 20, Wall Mounting Yes, Portable No

Reviews