KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lockout Station, Filled, 6 Steel Locks

BRADY| Zoro #: G1477874| Mfr #: 3003Y

$132.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 14"
Color: Yellow
Keyed: Different
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1477874 Mfr #: 3003Y
Width: 14"Color: Yellow
Keyed: DifferentNumber of Components: 18
Max. Number of Padlocks: 6Lockout Station Closure Type: Open Front
Filled/Unfilled: FilledWall Mounting: Yes
Includes: (6) Multicolor Steel Padlocks, (1) Pocket, (1) 1" Steel Jaw Dia. Hasp, (1) 1-1/2" Steel Jaw Dia. Hasp, (10) Tags, (10) TiesLanguage: English
Portable: NoLockout Visibility: Board Only
Included Padlock Body Material: SteelItem: Lockout Station
Lockout Application: General Lockout/TagoutNumber of Padlocks Included: 6
Depth: 1-3/8"Legend: Lockout Center
Height: 14"Material: Acrylic
Standards: OSHA 1910.147Number of Pockets: 1
Country of Origin (subject to change): Multiple

Description

Lockout Station, Filled, Lockout Application General Lockout/Tagout, Number of Components 18, Number of Padlocks Included 6, Included Padlock Body Material Steel, Height 14 In., Width 14 In., Depth 1-3/8 In., Color Yellow, Material Acrylic, Max. Number of Padlocks 6, Wall Mounting Yes, Portable No

Reviews