PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Lockout Station, Filled, 76 Components

BRADY| Zoro #: G1825503| Mfr #: 3001

$277.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Wall Mounting: YesColor: RedMaterial: Acrylic plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1825503 Mfr #: 3001
Wall Mounting: YesColor: Red
Material: Acrylic plasticPortable: No
Height: 30"Width: 24"
Includes: (6) Multicolor Steel Padlocks, (1) Pocket, (5) 1-1/2" Steel Jaw Dia. Hasps, (25) Lockout Safety Booklets, (20) Tags, (20) TiesLockout Visibility: Board Only
Standards: OSHA 1910.147Included Padlock Body Material: Steel
Legend: Safety Lock-out CenterItem: Lockout Station
Number of Components: 76Language: English
Number of Padlocks Included: 6Number of Pockets: 1
Max. Number of Padlocks: 6Lockout Station Closure Type: Open Front
Depth: 4-1/2"Filled/Unfilled: Filled
Lockout Application: General Lockout/TagoutCountry of Origin (subject to change): Multiple

Description

Lockout Station, Filled, Lockout Application General Lockout/Tagout, Number of Components 76, Number of Padlocks Included 6, Included Padlock Body Material Steel, Height 30 In., Width 24 In., Depth 4-1/2 In., Color Red, Material Acrylic Plastic, Max. Number of Padlocks 6, Wall Mounting Yes, Portable No

Reviews