KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lockout Station, Filled, Elctrical, 3 Locks

BRADY| Zoro #: G1744531| Mfr #: LKXSET

$136.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Keyed: Different
Number of Components: 40
Language: English
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1744531 Mfr #: LKXSET
Keyed: DifferentNumber of Components: 40
Language: EnglishLegend: Safety Lockout Center
Includes: (1) Sign 10" x 14", (1) Gray Wire Basket 2-1/2 x 12-1/4 x 7-1/2" and Hardware, (1) Steel Rack with Mounting Hardware, Toolbox Kit Includes; (3) Laminated Steel Master Padlocks - Blue, (1) Single Booklet #2112, (3) 1-1/2" L/O Hasp, (2) Multi-Pole Breaker Lockout, (3) Breaker Lockout Single Pole, (1) Electrical Plug Lockout, 3-In-1, (10) Lockout Tags, (14) Lock IdentifiersHeight: 14"
Number of Padlocks Included: 3Lockout Station Closure Type: Open Front
Lockout Application: Electrical LockoutWall Mounting: Yes
Item: Lockout StationIncluded Padlock Body Material: Steel
Filled/Unfilled: FilledDepth: 5"
Portable: YesWidth: 10"
Standards: OSHA 1910.147Max. Number of Padlocks: 3
Color: Black/YellowCountry of Origin (subject to change): Multiple

Description

Lockout Station, Filled, Lockout Application Electrical Lockout, Number of Components 40, Number of Padlocks Included 3, Included Padlock Body Material Steel, Height 14 In., Width 10 In., Depth 5 In., Color Black/Yellow, Max. Number of Padlocks 3, Wall Mounting Yes, Portable Yes

Reviews