KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lockout Station, Filled, Keyed Different

BRADY| Zoro #: G1674452| Mfr #: 51186

$178.13 /ea

This item ships free. Details.Standard ground shipping.
Details:
Keyed: Different
Number of Components: 19
Number of Pockets: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1674452 Mfr #: 51186
Keyed: DifferentNumber of Components: 19
Number of Pockets: 2Width: 15-1/2"
Legend: Lockout stationHeight: 11-1/2"
Lockout Application: General Lockout/TagoutWall Mounting: Yes
Included Padlock Body Material: SteelFilled/Unfilled: Filled
Depth: 3/16"Portable: No
Lockout Visibility: Board OnlyColor: Yellow
Standards: OSHA 1910.147Language: English
Number of Padlocks Included: 5Lockout Station Closure Type: Open Front
Item: Lockout StationIncludes: (5) Keyed Different Red Steel 3/4 shackle Padlocks, (2) Pockets, (1) 1" Steel Jaw Dia. Hasp, (1) 1-1/2" Steel Jaw Dia. Hasp, (12) Tags
Material: polycarbonateMax. Number of Padlocks: 5
Country of Origin (subject to change): Multiple

Description

Lockout Station, Filled, Lockout Application General Lockout/Tagout, Number of Components 19, Number of Padlocks Included 5, Included Padlock Body Material Steel, Height 11-1/2 In., Width 15-1/2 In., Depth 3/16 In., Color Yellow, Material Polycarbonate, Max. Number of Padlocks 5, Wall Mounting Yes, Portable No

Reviews