SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Lockout Station, Unfilled, 14 In H, Blk/Ylw

BRADY| Zoro #: G0373274| Mfr #: LC204G

$109.62 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: AcrylicWidth: 20"Portable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0373274 Mfr #: LC204G
Material: AcrylicWidth: 20"
Portable: NoLockout Visibility: Board Only
Wall Mounting: YesLanguage: English
Color: Black/YellowFilled/Unfilled: Unfilled
Legend: Lockout stationNumber of Padlocks Included: 0
Lockout Station Closure Type: Open FrontHeight: 14"
Number of Components: 0Item: Lockout Station
Max. Number of Padlocks: 10Country of Origin (subject to change): Mexico

Description

Lockout Station, Unfilled, Number of Components 0, Number of Padlocks Included 0, Height 14 In., Width 20 In., Color Black/Yellow, Material Acrylic, Max. Number of Padlocks 10, Wall Mounting Yes, Portable No

Reviews