SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Lockout Tool Box, Unfilled

BRADY| Zoro #: G2118821| Mfr #: 65290

$29.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Case Depth: 6-1/2"Standards: OSHA 1910.147Portable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2118821 Mfr #: 65290
Case Depth: 6-1/2"Standards: OSHA 1910.147
Portable: YesCase Width: 14"
Case Material: PlasticItem: Lockout Tool Box
Language: No TextNumber of Components: 0
Number of Padlocks Included: 0Filled/Unfilled: Unfilled
Color: GrayIncludes: (1) Toolbox
Case Height: 5-1/4"Case Style: Tool box
Country of Origin (subject to change): China

Description

Lockout Tool Box, Unfilled, Portable Yes, Number of Components 0, Number of Padlocks Included 0, Case Style Tool Box, Gray, Case Height 5-1/4 In., Case Width 14 In., Case Depth 6-1/2 In., Case Material Plastic, Language No Text

Reviews