KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lockout/Tagout Magnet Sign, 4 In.H, 6 In.W

BRADY| Zoro #: G1015795| Mfr #: 11907-8LS

$9.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6"
Header Background Color: Black, Red
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1015795 Mfr #: 11907-8LS
Width: 6"Header Background Color: Black, Red
Double-Sided: NoSubject Matter: Lockout Tagout
Glow-in-the-Dark: NoLanguage: English
Material: vinylLegend Color: Black
Operating Temp. Range: 0 Degrees to 158 Degrees FItem: Lockout/Tagout Magnetic Sign
Legend/Background Color: Red/whiteThickness: 0.025"
Legend: Equipment Locked Out Do Not Remove LocksHeight: 4"
Background Color: WhiteLegend Style: Text
Header Legend Color: WhiteUV Resistant: No
Sign Shape: RectangleHeader: Danger
Country of Origin (subject to change): United States

Description

Lockout/Tagout Magnetic Sign, Equipment Locked Out, Height 4 In., Width 6 In.

Reviews