Brady
Label Tape Cartridge, Permanent Printer
Mfr # M21-375-595-BK
Zoro # G5762531
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211
- For Use With BMP(R)21 Label Printer (Mfr Model # BMP21), BMP(R)21-Plus Label Printer (Mfr Model # BMP21-PLUS), BMP(R)21-Lab Label Printer (Mfr Model # BMP21-LAB), ID Pal Printer, Lab Pal Printer
- Application Electrical Labeling, General Identification, Laboratory Labeling
- Standards ASTM D 2979, ASTM D 523
- Background Color Black/White
Explore More Products
- BRADY Wire Marking Sleeves, White, 2 In W PS-1000-2-WT
- BRADY Ribbon Cartridge, 4-21/64 In. B30-R4500-SV
- BRADY Label Tape Cartridge, Permanent Printer M21-750-595-PL
- BRADY Label Tape Cartridge, Permanent Printer M21-750-595-BR
- BRADY Wire Marker Label, Black/Yellow M-53-427-YL
- BRADY BBP31 Dust Cover B31-DC
- BRADY Thermal Transfer Printer Labels, White THT-49-718-10
- BRADY Wire Marking Sleeves, Yellow, 2 In W HX-1500-2-YL
- BRADY Wire Marking Sleeves, Yellow, 2 In W 2HX-187-2-YL
- STRANCO NFR Label, 2 x 2 In, PK100 RTK-22-P-100
- BRADY Battery Pack BMP-UBP
- Brady Label Maker Accessories