KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Machine/Equipment Label, 3-1/2 In. H, PK5

BRADY| Zoro #: G0675972| Mfr #: 86161

$10.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shape: Rectangle
Legend Style: Text and Symbol
Height: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0675972 Mfr #: 86161
Shape: RectangleLegend Style: Text and Symbol
Height: 3-1/2"Standards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Header Legend Color: BlackBackground Color: White
Indoor/Outdoor Usage: Indoor/OutdoorLanguage: English
Header Background Color: OrangeLegend: Hot Surface Do Not touch
Self-Adhesive: YesSubject Matter: Information
Width: 5"Legend Color: black
Item: Machine/Equipment LabelMaterial: Polyester
Metal Detectable: NoLaminated: Yes
Header: warningLegend/Background Color: Black, Orange/White
Country of Origin (subject to change): United States

Description

Machine/Equipment Label, Language English, Legend Hot Surface Do Not Touch, Header Warning, Material Polyester, Height 3-1/2 In., Width 5 In., Legend Color Black, Background Color White, Legend Style Text and Symbol, Shape Rectangle, Indoor/Outdoor Usage Indoor/Outdoor, Package Quantity 5

Reviews