BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Machine/Equipment Label, 3-1/2 In. H, PK5

BRADY| Zoro #: G0573684| Mfr #: 86163

$10.34 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Subject Matter: InstructionLaminated: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0573684 Mfr #: 86163
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Subject Matter: Instruction
Laminated: YesMetal Detectable: No
Header: warningLegend/Background Color: Black, Orange/White
Legend Color: blackHeader Background Color: Orange
Indoor/Outdoor Usage: Indoor/OutdoorLanguage: English
Width: 5"Item: Machine/Equipment Label
Height: 3-1/2"Legend Style: Symbol and Text
Legend: Keep Guards in PlaceBackground Color: White
Header Legend Color: BlackShape: Rectangle
Self-Adhesive: YesMaterial: Polyester
Country of Origin (subject to change): United States

Description

Machine/Equipment Label, Language English, Legend Keep Guards in Place, Header Warning, Material Polyester, Height 3-1/2 In., Width 5 In., Legend Color Black, Background Color White, Legend Style Symbol and Text, Shape Rectangle, Indoor/Outdoor Usage Indoor/Outdoor, Package Quantity 5

Reviews