SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Machine/Equipment Label, 3-1/2 In. H, PK5

BRADY| Zoro #: G2261244| Mfr #: 86168

$10.34 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Laminated: YesMaterial: PolyesterLegend Style: Symbol and Text
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2261244 Mfr #: 86168
Laminated: YesMaterial: Polyester
Legend Style: Symbol and TextLegend/Background Color: Black, Orange/White
Height: 3-1/2"Header Legend Color: Black
Subject Matter: InformationHeader: warning
Legend Color: blackBackground Color: White
Legend: Restricted Use Authorized Personnel OnlyItem: Machine/Equipment Label
Indoor/Outdoor Usage: Indoor/OutdoorWidth: 5"
Language: EnglishHeader Background Color: Orange
Metal Detectable: NoSelf-Adhesive: Yes
Shape: RectangleStandards: ASTM D 2979
Country of Origin (subject to change): United States

Description

Machine/Equipment Label, Language English, Legend Restricted Use Authorized Personnel Only, Header Warning, Material Polyester, Height 3-1/2 In., Width 5 In., Legend Color Black, Background Color White, Legend Style Symbol and Text, Shape Rectangle, Indoor/Outdoor Usage Indoor/Outdoor, Package Quantity 5

Reviews