KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Machine/Equipment Label, English, PK5

BRADY| Zoro #: G1548355| Mfr #: 86199

$10.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shape: Rectangle
Legend Style: Text
Self-Adhesive: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1548355 Mfr #: 86199
Shape: RectangleLegend Style: Text
Self-Adhesive: YesStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Background Color: WhiteIndoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishLegend: Electrical Power Shut-Off
Height: 3-1/2"Subject Matter: Electrical Hazard
Width: 5"Legend Color: Red
Item: Machine/Equipment LabelMaterial: Polyester
Metal Detectable: NoLaminated: Yes
Header: No HeaderLegend/Background Color: Red/white
Country of Origin (subject to change): United States

Description

Machine/Equipment Label, Language English, Legend Electrical Power Shut-Off, Header No Header, Material Polyester, Height 3-1/2 In., Width 5 In., Legend Color Red, Background Color White, Legend Style Text, Shape Rectangle, Indoor/Outdoor Usage Indoor/Outdoor, Package Quantity 5

Reviews