Brady
Machine/Equipment Label, English, PK5, 86213
Mfr # 86213
Zoro # G4839563
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Polyester
- Width 5 in
- Height 3 1/2 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Explore More Products
- BRADY Caution Label, 3-1/2 In. H, 5 In. W, PK5, 86185 86185
- BRADY Raised Profile Label, White, 2.000 In. B30EP-173-593-WT
- BRADY Brady BMP21 Series Self-Laminating Vinyl Wire And Cable Labels, 3-4inW X 14'L, Blk-Wht, M21-750-427
- BRADY Microtag(r) Inspection Insr, Vinyl, PK100, MIC-MTIGPI P MIC-MTIGPI P
- BRADY Information Label, 4 In. H, PK5 SV088E
- BRADY DOT Handling Label, 6" Height, 6", 121140 121140
- BRADY Letter Label, O, Blk On Slvr, 1-1/2inH, PK25 5900-O
- BRADY Label, PS Vinyl, 1inHx1inW, Bat Haz, PK10 60197
- BRADY Sign & Label Blanks, Bk/Ylw/Wht, PK25 12911
- NMC PLACARD, AMMONIA, 1005, 10.75X10.75, PVC, Pk100 DL71BUV100
- AVERY Surface Safe ID Labels, 4" x 6", PK100 61505
- Brady Safety Labels