BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Machine/Equipment Label, English, PK5

BRADY| Zoro #: G2036273| Mfr #: 86245

$10.97 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Write on Surface: NoLaminated: YesMaterial: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2036273 Mfr #: 86245
Write on Surface: NoLaminated: Yes
Material: PolyesterLegend/Background Color: Black, Red/White
Height: 3-1/2"Legend Style: Text
Subject Matter: Electrical HazardHeader: No Header
Legend Color: blackBackground Color: White
Legend: Lock-Out HereItem: Machine/Equipment Label
Indoor/Outdoor Usage: Indoor/OutdoorWidth: 5"
Language: EnglishMetal Detectable: No
Self-Adhesive: YesShape: Rectangle
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147Country of Origin (subject to change): United States

Description

Machine/Equipment Label, Language English, Legend Lock-Out Here, Header No Header, Material Polyester, Height 3-1/2 In., Width 5 In., Legend Color Black, Background Color White, Legend Style Text, Shape Rectangle, Write on Surface No, Indoor/Outdoor Usage Indoor/Outdoor, Package Quantity 5

Reviews