Machine/Equipment Label, English, PK5

BRADY| Zoro #: G0843762| Mfr #: 86799

$10.34 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Laminated: YesMaterial: PolyesterLegend Style: Symbol and Text
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0843762 Mfr #: 86799
Laminated: YesMaterial: Polyester
Legend Style: Symbol and TextLegend/Background Color: Black, Red/White
Height: 3-1/2"Header Legend Color: White
Subject Matter: Electrical HazardHeader: Danger
Legend Color: blackBackground Color: White
Legend: Electrical HazardItem: Machine/Equipment Label
Indoor/Outdoor Usage: Indoor/OutdoorWidth: 5"
Language: EnglishHeader Background Color: Red
Metal Detectable: NoSelf-Adhesive: Yes
Shape: RectangleStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Country of Origin (subject to change): United States

Description

Machine/Equipment Label, Language English, Legend Electrical Hazard, Header Danger, Material Polyester, Height 3-1/2 In., Width 5 In., Legend Color Black, Background Color White, Legend Style Symbol and Text, Shape Rectangle, Indoor/Outdoor Usage Indoor/Outdoor, Package Quantity 5

Reviews