BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Machine/Equipment Label, Instruction, PK5

BRADY| Zoro #: G2150531| Mfr #: 86261

$10.34 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Laminated: YesMaterial: PolyesterLegend/Background Color: Black, Purple/White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2150531 Mfr #: 86261
Laminated: YesMaterial: Polyester
Legend/Background Color: Black, Purple/WhiteHeight: 3-1/2"
Legend Style: TextSubject Matter: Instruction
Header: No HeaderLegend Color: black
Background Color: Red, WhiteLegend: Keeping Your Work Area Clean is Part of Your Job Assignment
Item: Machine/Equipment LabelIndoor/Outdoor Usage: Indoor/Outdoor
Width: 5"Language: English
Metal Detectable: NoSelf-Adhesive: Yes
Shape: RectangleStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Country of Origin (subject to change): United States

Description

Machine/Equipment Label, Language English, Legend Keeping Your Work Area Clean is Part of Your Job Assignment, Header No Header, Material Polyester, Height 3-1/2 In., Width 5 In., Legend Color Black, Background Color Red, White, Legend Style Text, Shape Rectangle, Indoor/Outdoor Usage Indoor/Outdoor, Package Quantity 5

Reviews