KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Machine/Equipment Label, Instruction, PK5

BRADY| Zoro #: G2247524| Mfr #: 86270

$10.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5"
Shape: Rectangle
Metal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2247524 Mfr #: 86270
Width: 5"Shape: Rectangle
Metal Detectable: NoSubject Matter: Instruction
Language: EnglishLaminated: Yes
Legend Color: RedSelf-Adhesive: Yes
Item: Machine/Equipment LabelLegend/Background Color: Black, Red/White
Legend: Keep Hands Away from MachineryHeight: 3-1/2"
Background Color: WhiteLegend Style: Text
Indoor/Outdoor Usage: Indoor/OutdoorMaterial: Polyester
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Header: No Header
Country of Origin (subject to change): United States

Description

Machine/Equipment Label, Language English, Legend Keep Hands Away from Machinery, Header No Header, Material Polyester, Height 3-1/2 In., Width 5 In., Legend Color Red, Background Color White, Legend Style Text, Shape Rectangle, Indoor/Outdoor Usage Indoor/Outdoor, Package Quantity 5

Reviews