DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Mal Nt Rcd Tag, 5-3/4 x 3 In, Bk/Yel, PK100

BRADY| Zoro #: G0263085| Mfr #: 86669

$49.04 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Header: Maintenance Order
Legend: Date By
Material: Cardstock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0263085 Mfr #: 86669
Header: Maintenance OrderLegend: Date By
Material: CardstockLegend Style: Text
Includes: (100) String FastenersHeader Legend Color: Yellow
Width: 3"Hole Size: 3/8"
Legend Color: blackHeight: 5-3/4"
Legend/Background Color: Black/YellowShape: Rectangle
Write on Surface: YesIndoor/Outdoor Usage: Indoor Only
Reverse Side Legend: Date ByTie Material: Cotton
No. of Ties Included: 100Laminated: No
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Header Background Color: Black
Language: EnglishBackground Color: Yellow
Item: Maintenance TagCountry of Origin (subject to change): Mexico

Description

Tag, Material Cardstock, Legend Date By, Height 5-3/4 In., Width 3 In., Hole Size 3/8 In., Header Maintenance Order, Legend Color Black, Background Color Yellow, Legend Style Text, Language English, Shape Rectangle, Indoor Only, Package Quantity 100

Reviews