Zoro Select
Mal Nt Rcd Tag, 7 x 4 In, Bk/Yel, Met, PK10
Mfr # 4ZH13
Zoro # G0978835
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 7 in
- Width 4 in
- Tag Shape Rectangle
- No. of Ties Included 10
Explore More Products
- ZORO SELECT Tag, Anodized Al, Red, 1-1/2"Hx1-1/2"W, PK25 43657
- ZORO SELECT Tag, Eye Wash/Shower Inspection, 4 in W x 7 in H, Polyester, Indoor/Outdoor, 10 Pack, White/Green 2RMU6
- ZORO SELECT Tag, Al, Silver, 1" Hx3" W, Rectangle, PK100 41291
- ZORO SELECT Inspection Tag By The Roll, 6.25x3, PK100 43Z218
- ZORO SELECT Inspection Tag, 5-3/4 x 3-1/4, PK25 43Z340
- ZORO SELECT Tag, Al, Silver, 5/8" H x 2-1/2" W, PK100 41241
- ZORO SELECT Numbered Tag, 1x3 In., White/Black, 201-300 22CN75
- ZORO SELECT Nbr Tag, 1-1/2 x 1-1/2 In, 76-100, PK25 2YB29
- ZORO SELECT Blk Tag, 7-1/2 x 1 In, R, Rect, PK1000 KTAGRD
- ACCUFORM ID Tag, Numbered 51-75, 1-1/2 in, Circle, Metal-Lite, 25/PK TDL152
- ZORO SELECT Nbr Tag, 1-1/4 x 1-1/4In, Sq., 101 to 200 22CN47
- Zoro Select Tags