PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Marking Tape, Arrow, 4In W, 4In L, PK100

BRADY| Zoro #: G2458513| Mfr #: 121048

$59.84 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Die Cut Shape: ArrowThickness: 0.004"Legend: No legend
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2458513 Mfr #: 121048
Die Cut Shape: ArrowThickness: 0.004"
Legend: No legendPattern: Solid
Material: vinylTape Strip Length: 4"
Standards: RoHS 2005/618/EC MCV Amendment to RoHS Directive 2002/95/ECWidth: 4"
Glow-in-the-Dark: NoRetroreflective Grade: Not Retroreflective
Tape Format: Die Cut - TagSafety Tape Color: Yellow
Item: Floor Marking TapeCountry of Origin (subject to change): United States

Description

Floor Marking Tape, Pattern Solid, Yellow, Width 4 In., Tape Strip Length 4 In., Die Cut - Tag, Die Cut Shape Arrow, Material Vinyl, Thickness 0.004 In., Glow-in-the-Dark No, Package Quantity 100

Reviews