Marking Tape, Arrow, 5In W, 5In L, PK100

BRADY| Zoro #: G0521385| Mfr #: 121049

$81.89 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 5"
Pattern: Solid
Retroreflective Grade: Not Retroreflective
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0521385 Mfr #: 121049
Width: 5"Pattern: Solid
Retroreflective Grade: Not RetroreflectiveGlow-in-the-Dark: Yes
Tape Strip Length: 5"Item: Floor Marking Tape
Safety Tape Color: YellowLegend: No legend
Thickness: 0.004"Die Cut Shape: Arrow
Material: vinylStandards: RoHS 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Country of Origin (subject to change): United States

Description

Floor Marking Tape, Pattern Solid, Yellow, Width 5 In., Tape Strip Length 5 In., Die Cut, Die Cut Shape Arrow, Material Vinyl, Thickness 0.004 In., Glow-in-the-Dark Yes, Package Quantity 100

Reviews