Marking Tape, Dot, 3In D, PK1000

BRADY| Zoro #: G2046895| Mfr #: 121038

$290.69 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: vinylThickness: 0.004"Safety Tape Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2046895 Mfr #: 121038
Material: vinylThickness: 0.004"
Safety Tape Color: YellowTape Format: Die Cut - Tag
Diameter: 3"Legend: No legend
Item: Floor Marking TapeTape Strip Length: 3"
Die Cut Shape: CircleWidth: 2"
Glow-in-the-Dark: NoRetroreflective Grade: Not Retroreflective
Pattern: SolidStandards: RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to Directive 2002/95/EC
Country of Origin (subject to change): United States

Description

Floor Marking Tape, Pattern Solid, Yellow, Width 2 In., Tape Strip Length 3 In., Die Cut - Tag, Die Cut Shape Circle, Material Vinyl, Thickness 0.004 In., Glow-in-the-Dark No, Package Quantity 1000

Reviews