DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Marking Tape, Dot, 3In D, PK1000

BRADY| Zoro #: G1525045| Mfr #: 121045

$290.69 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Die Cut Shape: Circle
Thickness: 0.004"
Legend: No legend
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1525045 Mfr #: 121045
Die Cut Shape: CircleThickness: 0.004"
Legend: No legendPattern: Solid
Material: vinylSafety Tape Color: White
Tape Strip Length: 3"Standards: RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to Directive 2002/95/EC
Width: 2"Glow-in-the-Dark: No
Retroreflective Grade: Not RetroreflectiveTape Format: Die Cut - Tag
Diameter: 3"Item: Floor Marking Tape
Country of Origin (subject to change): United States

Description

Floor Marking Tape, Pattern Solid, White, Width 2 In., Tape Strip Length 3 In., Die Cut - Tag, Die Cut Shape Circle, Material Vinyl, Thickness 0.004 In., Glow-in-the-Dark No, Package Quantity 1000

Reviews