Marking Tape, Roll, 1In W, 50 ft. L

BRADY| Zoro #: G1216643| Mfr #: 114634

$174.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Die Cut Shape: Continuous Roll
Thickness: 0.013"
Legend: No legend
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1216643 Mfr #: 114634
Die Cut Shape: Continuous RollThickness: 0.013"
Legend: No legendPattern: Solid
Material: PolyesterStandards: MEA #218-05-M
Performance Temp.: -40 Degrees to 176 Degrees FWidth: 1"
Glow-in-the-Dark: YesRetroreflective Grade: Not Retroreflective
Tape Format: Continuous RollSafety Tape Color: White
Roll Length: 50 ft.Item: Floor Marking Tape
Country of Origin (subject to change): United States

Description

Floor Marking Tape, Pattern Solid, White, Width 1 In., Roll Length 50 ft., Continuous Roll, Die Cut Shape Continuous Roll, Material Polyester, Thickness 0.013 In., Performance Temp. -40 Degrees to 176 Degrees F, Glow-in-the-Dark Yes

Reviews