TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Marking Tape, Roll, 2In W, 15 ft. L

BRADY| Zoro #: G0710552| Mfr #: 76430

$73.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Roll Length: 15 ft.Material: PolyesterThickness: 0.008"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0710552 Mfr #: 76430
Roll Length: 15 ft.Material: Polyester
Thickness: 0.008"Safety Tape Color: Black
Tape Format: Continuous RollLegend: No legend
Item: Glow-in-the-Dark Marking TapeDie Cut Shape: Continuous Roll
Width: 2"Glow-in-the-Dark: Yes
Retroreflective Grade: Not RetroreflectivePattern: Striped
Standards: ISO 9001Country of Origin (subject to change): United States

Description

Glow-in-the-Dark Marking Tape, Pattern Striped, Black, Width 2 In., Roll Length 15 ft., Continuous Roll, Die Cut Shape Continuous Roll, Material Polyester, Thickness 0.008 In., Glow-in-the-Dark Yes

Reviews