KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Marking Tape, Roll, 2In W, 15 ft. L

BRADY| Zoro #: G0764373| Mfr #: 76432

$64.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2"
Pattern: Solid
Retroreflective Grade: Not Retroreflective
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0764373 Mfr #: 76432
Width: 2"Pattern: Solid
Retroreflective Grade: Not RetroreflectiveTape Format: Continuous Roll
Glow-in-the-Dark: YesItem: Glow-in-the-Dark Marking Tape
Safety Tape Color: WhiteLegend: No legend
Roll Length: 15 ft.Thickness: 0.008"
Die Cut Shape: Continuous RollMaterial: Polyester
Standards: ISO 9001Country of Origin (subject to change): United States

Description

Glow-in-the-Dark Marking Tape, Pattern Solid, White, Width 2 In., Roll Length 15 ft., Continuous Roll, Die Cut Shape Continuous Roll, Material Polyester, Thickness 0.008 In., Glow-in-the-Dark Yes

Reviews